- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Tubeaxial Fans and Accessories
- /
- 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC
Dayton
24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC
Mfr # 7J347
Zoro # G3713893
Free Shipping & Returns
$2,677.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230
- Drive Type Belt Drive
- Height 37 1/4 in
- Phase 1
- Number of Blades 6
Customers Also Purchased
- Brand Dayton
-
MFR #
7J347
-
Zoro #
G3713893
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 37 1/4 in |
Blade Dia. | 24 in |
Width | 26 7/8 in |
Dimension A | 27 in |
Dimension B | 16 3/4 in |
Dimension C | 24 5/16 in |
Max. Depth | 18 in |
Max. Motor Height | 10 in |
Housing Dia. w/o Mtg. Flange | 24 1/8 in |
Bolt Circle Dia. | 5/16 in |
Outlet Dia. | 24 7/16 in |
Housing Dia. w/Mtg. Flange | 27 in |
Dimension D | 18 in |
Dimension E | 5/16 in |
Inlet Dia. | 24 5/16 in |
Shaft Dia. | 1 in |
Overall Diameter | 27 in |
Overall Length | 18 in |
Overall Height | 37 1/4 in |
Bolt Circle Diameter | 25 3/4 in |
Body Diameter | 24 1/2 in |
Propeller Shaft Diameter | 1 in |
Blade Diameter | 24 in |
Details
Item | Tubeaxial Fan |
Voltage | 208-230 |
Drive Type | Belt Drive |
Phase | 1 |
Number of Blades | 6 |
CFM @ 0.000-In. SP | 7,925 cfm |
CFM @ 0.125-In. SP | 7,626 cfm |
CFM @ 0.250-In. SP | 7,305 cfm |
Motor HP | 1 1/2 hp |
CFM @ 0.375-In. SP | 6,562 cfm |
Number of Speeds | 1 |
CFM @ 0.500-In. SP | 5,634 cfm |
CFM @ 0.750-In. SP | 2,914 cfm |
Motor RPM | 1,725 RPM |
Motor Type | Capacitor-Start Capacitor-Run |
Assembled/Unassembled | Unassembled |
Hz | 60 Hz |
Housing Material | Steel |
Blade Material | Steel |
Max. Ambient Temp. | 200 Degrees F |
Max. BHP | 1.38 hp |
Includes | Belt Guard |
Fan RPM | 1,468 |
Sones @ 0.250-In. SP @ 5 Ft. | 39 |
Housing Finish | Baked Enamel |
Max. Inlet Temp. | 1000 Degrees F for 15 min, 500 Degrees F for 4 hr |
Full Load Amps | 8.7-8.4 |
Mounting Position | Vertical/Horizontal |
Standards | AMCA |
Motor Enclosure | Totally Enclosed Fan Cooled |
Bearing Type | Ball Bearing |
Exhaust Airflow @ 0.500 in SP | 5,634 cfm |
Exhaust Airflow @ 0.000 in SP | 7,925 cfm |
Maximum Noise Level @ 5 Feet | 39 sones |
Exhaust Airflow @ 0.250 in SP | 7,305 cfm |
Maximum Fan Speed | 1,468 RPM |
Airflow @ 0.000 in SP - Range | 0 to 9,999 cfm |
Exhaust Airflow @ 0.375 in SP | 6,562 cfm |
Current | 8.7 to 8.4 A |
Noise Level | 39 sones@ 0.250 in SP and 5 ft |
Motor Speed | 1,725 RPM |
Hazardous Location Specification | Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G |
Nominal Voltage | 208-230V AC |
Maximum Ambient Temperature | 200 Degrees F |
Blade & Housing Material | Steel Blade with Steel Housing |
Includes Drive Package | Yes |
Motor Horsepower | 1 1/2 hp |
Airflow @ 0.250 in Static Pressure | 7,305 cfm |
Frequency | 60 Hz |
Blade Finish | Baked Enamel |
Maximum Inlet Air Temperature | 200 Degrees F |
Exhaust Airflow @ 0.125 in SP | 7,626 cfm |
For Air Type | Emergency Smoke |
Smoke Control Maximum Temperature | 1,000 Degrees F for 15 min, 500 Degrees F for 4 hr |
Airflow @ 0.000 in SP | 7,925 cfm |
Brake Horsepower | 1 19/50 hp |
Safety Features | Hazardous Location Rated |
Assembly | Unassembled |
Airflow @ 0.000 in. SP - Range | 5,000 to 7,999 cfm |
Includes Motor | Yes |
Features | Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives |
Mounting Orientation | Horizontal, Vertical |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Resistance Properties | Corrosion Resistant |
Nameplate Voltage | 208-230V AC |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Airflow @ 0.000 in SP 7,925 cfm, Maximum Noise Level @ 5 Feet 39 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF79
- DAYTON 30" Tubeaxial Fan Blade 166157
- DAYTON Companion Flange, Set of 2, 12in, For 4C659 166176
- DAYTON 18" Tubeaxial Fan, 115VAC 166003A
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF47
- DAYTON Tubeaxial Fan w/ Drive Pkg, 230 V 7J378
- DAYTON Tubeaxial Fan w/ Drive Pkg, 208-230/460 V 7AU12
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7J343
- DAYTON Curb Cap, 6 In. H, 46 In. W, 46 In. D 166232
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AG48
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7J340
- Dayton Tubeaxial Fans and Accessories