3M Protecta
Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Red
Mfr # 1340180
Zoro # G3714042
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Series PRO(TM) Pack
- Color Red
- Tensile Strength 7500 lb.
Explore More Products
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red 3100503
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Black 1340129
- 3M PROTECTA PRO Stretch Shock Absorbing Lanyard, 100% Tie-Off, Elastic, Snap Hook, Two Rebar Hooks, 6 ft, Red 1340161
- 3M PROTECTA Vest-Style Positioning Harness, 420 lbs. (190 kg) Weight Capacity, Red 1191386
- 3M PROTECTA Positioning Lanyard, 6 ft., 310 lb. Weight Capacity, White 1385501
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Red 1341001
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Red 1340125
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red 3100511
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Red 1340121
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Soft Loop FS560-SE
- SAFEWAZE PRO 4'-6 Adjustable Energy Absorbing Lanyard: Rebar Hook FS565-AJ
- 3M Protecta Fall Protection