Shop Alternate Products
This Product is Discontinued
Chicago Hardware
Swivel, Jaw & Eye, Galvanized, 1/4 In (Discontinued)
Mfr # 21605 0
Zoro # G3714191
This Product is Discontinued
Key Features
- Material Steel
- Swivel Type Positioning Swivel
- Working Load Limit 860 lb
- Trade Size 1/4 in
- Finish Galvanized