Shop Alternate Products
This Product is Discontinued
Dewalt
4" x 5/8"-11 XP .020 Stainless Stringer Wire Wheel (Discontinued)
Mfr # DW4927
Zoro # G3716255
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Material Stainless Steel