Proto
1/2 in Drive Impact Socket 46 mm Size 6 pt Standard Depth, Black Oxide
Mfr # J7446M
Zoro # G3719116
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/4 in
Explore More Products
- PROTO 1/2 in Drive Impact Socket 9 mm, 6 Standard, black oxide J7409M
- PROTO 1/2 in Drive Impact Socket 38 mm Size 6 pt Standard Depth, Black Oxide J7438M
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide J7434M
- PROTO 1/4 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide J6512MH
- PROTO 1/2 in Drive Flex Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide J75277P
- PROTO 1 in Drive Impact Socket 1 3/4 in Size 8 pt Standard Depth, Black Oxide J10028S
- PROTO 1 1/2 in Drive Impact Socket 2 11/16 in, 6 Standard, black oxide J15043
- PROTO SKT IMP 3/8DR 3/8 6PT PO7212H
- PROTO SKT IMP 3/4DR 1-1/16 6PT DEEP POJ07517L
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1018R
- SUNEX 1" Drive Impact Socket 6 5100D
- Proto Impact Sockets