Boston

3" ID EPDM Material Hose BN


$1,885.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.


Key Features

  • Hose Inside Dia. 3 in
  • Hose Length 100 ft
  • Max. Working Pressure @ 70 F 150 psi
  • Hose Configuration Bulk Hose
  • Hose Cover Material EPDM
See all product information