Shop Alternate Products
This Product is Discontinued
Zoro Select
Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Zinc Yellow, 7/16 in Ht, 1000 PK (Discontinued)
Mfr # 5KHG8
Zoro # G3720412
This Product is Discontinued
Key Features
- Thread Size 1/2"-13
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C