Pewag
Chain, 25 ft. L, Trade Size 5/16 in.
Mfr # 4515/25
Zoro # G3720635
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 2,850 lb
- Grade 30
Explore More Products
- PEWAG Chain, 5 ft L, Trade Size 5/16 in., 304L SS 4515/5
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. 4515/10
- PEWAG Chain, 25 ft. L, Working Load Limit 55 lb. 36085/25
- PEWAG Chain, Trade Size 3/16 in., 304L SS 4511/10
- PEWAG Chain, 100 ft. L, Grade 30,304L SS 4511/100
- PEWAG Chain, 100 ft L, Working Load Limit 410 lb 36125/100
- PEWAG Master Assembly, Chain Size 7/32" V5.50
- PEWAG Chain, 5 ft L, Working Load Limit 7400 lb. 36130/5
- PEWAG Chain, 10 ft L, Working Load Limit 2850 lb 36128/10
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain, 100PK CH1212
- B/A PRODUCTS CO Grade 70 Binder Chain with Clevis Grab Hooks, 10 Feet, 6,600 Pounds 11A-38G710
- Pewag Chains, Ropes & Cables