Pewag
Chain, 25 ft L, Trade Size 1/8 in., 304L SS
Mfr # 4893/25
Zoro # G3720757
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/8 in
- Chain Link Style Straight
- Working Load Limit 410 lb
- Grade 30
Explore More Products
- PEWAG Chain, 5 ft. L, Trade Size 1/8 in., 304L SS 4893/5
- PEWAG Chain, 10 ft L, Trade Size 1/8 in., 304L SS 4893/10
- PEWAG Chain, Trade Size 1/8 in., 304L SS 4893/100
- PEWAG Chain, 10 ft. L, Trade Size 9/32 in. 38113/10
- PEWAG Chain, 100 ft L, Working Load Limit 410 lb 36125/100
- PEWAG Chain, 5 ft L, Trade Size 9/32 in., 304L SS 4514/5
- PEWAG Chain, 5 ft L, Trade Size 3/8 in., 304L SS 4517/5
- PEWAG Chain, 5 ft L, Working Load Limit 7400 lb. 36130/5
- PEWAG Chain, 5 ft L, Grade 63, Trade Size 5/8 in. 40205/5
- PEERLESS Chain, 10 ft., 3500 lb., For Lifting 5050210
- ZORO SELECT 100-ft. Long, Size 12, 29 lbs. Zinc Single Jack Chain 2ZDJ9
- Pewag Chains