Shop Alternate Products
This Product is Discontinued
Cree
LED Downlight Retrofit Kit, 22 W (Discontinued)
Mfr # LR6-18L-35K-GU24
Zoro # G3721728
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Life 50,000 hr
- Color Temperature 3,500 K
- Lumens Per Watt 82.0
- Color Temp. 3500K
- Socket Type GU24 Base