Shop Alternate Products
This Product is Discontinued
Ook
1-1/4 inch White Vinyl Mug Hooks, PK2 (Discontinued)
Mfr # 50357
Zoro # G3723535
This Product is Discontinued
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Vinyl