Senco
Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK
Mfr # H627ASBXN
Zoro # G3723651
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Gauge 11 ga
- Finish Hot Dipped Galvanized
- Head Type Flat
- Collation Angle 34 Degrees
Explore More Products
- SENCO Collated Framing Nail, 3-1/4 in L, Bright, Clipped Head, 34 Degrees KC28APBX
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 4000 PK DA21EPBN
- SENCO Collated Pin Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Medium Head, Straight ZX18EAA
- SENCO Collated Framing Nail, 3-1/4 in L, 16 ga, Hot Dipped Galvanized, Clipped Head, 34 Degrees, 500 PK KC28ASBX
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK A100759
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees K527APBXR
- SENCO Collated Framing Nail, 2-1/2 in L, 15 ga, Galvanized, T-Head Head, Straight, 2500 PK GC25ASBX
- SENCO Senco Products 5962485 Electro Galvanized Headless Pins Nails 1.25 In. 23 Gauge 5962485
- SENCO Senco Products 2750347 Electro Galvanized Headless Pins Nail 2 In. 23 Gauge 2750347
- STANLEY Collated Brad Nail, 5/8" L, 1000 PK SWKBN625S
- SENCO Collated Framing Nail, 3 in L, 34 Degrees H627APBXN
- Senco Pneumatic Nails