Senco
Collated Headless Pin, 1-3/8 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 2600 PK
Mfr # A101379
Zoro # G3723828
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Finish Electro Galvanized
- Head Type Headless
- Collation Angle Straight
- Collation Type Glue
Explore More Products
- SENCO Collated Headless Pin, 1-1/4 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 2600 PK A101259
- SENCO Pneumatic Nail, 3-1/4 in L, Hot Dipped Galvanized, 34 Degrees KC28ASBX
- SENCO Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK A100509
- SENCO Collated Finishing Nail, 1-5/8 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK AX18EAA
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Flat Head, 15 Degrees, 4000 PK HD27APBSN
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK M003103
- SENCO Collated Headless Pin, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight A100759
- SENCO 800CT 2 Brad Nail A202009
- SENCO Collated Brad Nail, Galvanized, Brad Head A201009
- PRO-FIT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized 0712500
- B&C EAGLE Pneumatic Nail, 8.5 in L, Bright, Clipped Head, 22 Degrees, 500 PK A3X120/22
- Senco Pneumatic Nails