Osg

Spiral Flute Tap, Bottoming, 4


$75.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M10-1.25
  • Overall Length 74.00mm
  • Tap Style Spiral Flute
  • Tap Thread Type Metric Fine
  • Shank Dia. 9.70mm
See all product information