Download CAD Files
Zoro Select
Fully Threaded Rod, 5/16"-24, 12 in, Stainless Steel, 316, Plain Finish
Mfr # 45416
Zoro # G3725811
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 12 in
- Thread Length 1 ft
- Material Stainless Steel
- Material Grade/Class 316
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Stainless Steel, 316, Plain Finish 45414
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Stainless Steel, 316, Plain Finish 44588
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Stainless Steel, 316, Plain Finish 45418
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 6 in, Steel, Grade 2, Zinc Plated Finish, 10 PK 32386
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Stainless Steel, 316, Plain Finish U55070.031.2400
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Steel, Grade 2, Plain Finish 1552
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 in, Stainless Steel, 18-8, Plain Finish, 10 PK 32461
- ZORO SELECT Fully Threaded Stud, 7/16"-14, 1 1/2 in, Steel, Grade 2, Plain Finish, 10 PK 32436
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 8 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB71120800-004BX
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Steel, Grade B7, Black Oxide Finish U22180.025.9999
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 in, Stainless Steel, 316, Plain Finish, 10 PK 32538
- Zoro Select Fully-Threaded Rods & Studs