Kipp
Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=1/2-13, D1= 63, H=42, Stainless Steel Polished
Mfr # K0150.463A52
Zoro # G3726694
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 63mm
- Finish Polished
- Height 42mm
- Knob Type Star Grip
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black K0155.2AE
- KIPP Adjustable Handle, Size: 2 1/4-20X25 Zinc, Silver Metallic, Comp: Steel K0116.2A23X25
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X15, Die Cast Zinc High-Gloss Chromed, Comp: Steel K0122.2A36X15
- KIPP Star Grip, Similar To DIN 6336, D=5/16-18X20, D1= 40 H=25, External Thread, Thermoplastic Black K0154.4A3X20
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X80, Die Cast Zinc Black Satin, Comp: Steel K0122.4101X80
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M12X45 Steel, Painted Finish Gray Hammertone K0120.212X45
- KIPP Palm Grip DIN6335 Tumbled, Form:L D=M06X40, D1=32, H=20, Grey Cast Iron, Comp:Stainless Steel K0147.606X40
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X70, Die Cast Zinc Red RAL 3003, Comp: Steel K0122.41027X70
- KIPP Spherical Knob Size:4, D1=50 D=M12X20, Plastic Black Ral7021, Comp:Stainless Steel, Cap:Blue Ral5017 K0253.04123X20
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Thru Tap, Steel GN6C----F6---21
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.78"L, GP Phenolic 0070-D
- Kipp Hand Knobs and Wheels