Condor
Junior Economical Dispenser, Arcylic, Clr
Mfr # 3UZG7
Zoro # G3727157
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Height 14 in
- Material PETG
- Width 15 3/4 in
- Size 15-3/4 x 14 x 9-1/4"
Explore More Products
- CONDOR Hairnet, White, Universal, PK144 1TTU1
- CONDOR Bouffant Cap, PP, 24 In, Green, PK1000 23KX23
- CONDOR Hairnet, Blue, Polyamide PK1000 29JW36
- CONDOR Koronets, White, Polyamide PK100 29JW62
- CONDOR Bouffant Cap, Blue, Universal, PK100 3EZD3
- CONDOR Hairnet, Black, Nylon PK100 29JW51
- CONDOR Bouffant Cap, PP, 18 In, White, PK1000 23KX06
- COMMERCIAL Dark Brown XL Beard Net, PK100 BN500DBR
- XTRACLEAN Bouffant Cap, 24 In, White, PK500 XC2400-W5
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, White, 24", 100/Bag, 10 Bags/Case 110NWI-10-24-WHITE
- CONDOR Pleated Bouffant Cap, PP, 24 In, Wht, PK100 23KX19
- Condor Workwear and Protective Clothing