Shop Alternate Products
This Product is Discontinued
Vision Metalizers
Flat Mirror, 18 In W x 30 In H, Glass Lens (Discontinued)
Mfr # GFFM1830-M
Zoro # G3728015
Free Shipping & Returns
This Product is Discontinued
Key Features
- Backing Material Steel
- Height 30"
- Mirror Environment Indoor
- Includes Mounting Hardware No
- Width 18"