Miller Electric
F-Series Arc Station, 29" W, 35" Height, 500 lb., Folding
Mfr # 300837
Zoro # G3728137
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Workbench/Work Table Type F-Series Arc Station
- Load Capacity 500 lb.
- Workbench/Table Leg Type Folding
- Width 29"
Explore More Products
- FLEXTUR Welding Table 71500003
- DOBA-BNT Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP SA143164
- BORA PORTAMATE SAWHORSE SPEDHRSE 1500LB PM-4500
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight WW-4284
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever BIB17
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal 71500004
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. MT2460-3
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel EB-1-3672P
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight HD6036C/L14/HDLE-6
- TENNSCO Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight WBA-1-3696S
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue 249287ABL
- Miller Electric Workbenches