Siemens
Surge Protection Device, 3 Phase, 277/480V
Mfr # TPS3E1115D2
Zoro # G3728557
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 277/480V AC Wye
- Max. Continuing Operating Voltage 320 V AC
- Voltage Protection Rating 1200V (L-G, L-N, N-G), 2000V (L-L)
- Nominal Discharge Current 20 kA
Explore More Products
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X FS140
- SIEMENS Surge Protection Device, 1 Phase, 120/240V TPS3A12100X02
- SIEMENS Surge Protection Device, 3 Phase, 120/208V TPS3C12200X02
- SIEMENS Surge Protection Device, 3 Phase, 480V TPS3F12300XD2
- SIEMENS Surge Protection Device, 60kA Lightning FS060
- SIEMENS Surge Protection Device, 3 Phase, 277/480V TPS3E1120D2
- SIEMENS Surge Protection Device, 3 Phase, 120/240V TPS3B12100X02
- SIEMENS Surge Protection Device, 3 Phase, 120/208V TPS3C12300XD2
- SIEMENS Surge Protection Device, 1 Phase, 120/240V TPS3A1115D2
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 2 Outlets 5302M-1S7
- CITEL Ac DIN Rail Protector 480/277V, 3Ph Wye, 4W+G, 40Ka Imax, Ul1449 Type 4Ca DS44S-480
- Siemens Surge Protectors