Ghent
Rubber Bulletin Board 60-1/2"W, Black
Mfr # ATR35-BK
Zoro # G3729166
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 1/2 in
- Height 36 1/2 in
- Board Material Recycled Rubber
- Board Color Black
- Frame Color Silver
Explore More Products
- GHENT Cork Bulletin Board, Natural, Indoors 1418-1
- GHENT Ghent 12" Hold-Up Display Rail - Single Pack H12-SS
- GHENT Rubber Bulletin Board 36"x46.5" WTR34-TN
- GHENT Wood Frame Cork Bulletin Board, 18in x 24in 1418-1
- GHENT Rubber Bulletin Board 24" x 36", Confetti ATR23-CF
- GHENT Fabric Bulletin Board 48"x72", Gray TF46-91
- GHENT Bulletin/Whiteboard Combination 4x12 ft., Tan SPC412B-ATR-TN
- GHENT Bulletin/Whiteboard Combination 4x8 ft. SPC48E-ATR-CF
- GHENT Bulletin/Whiteboard Combination 4x16 ft. SPC416E-K
- FLIPSIDE Natural Cork Tiles, 12in x 12in, PK8 10058
- QUARTET Foam Bulletin Board 36"H x 48"W B364T
- Ghent Bulletin Boards