Shop Alternate Products
This Product is Discontinued
Dynabrade
Disc Backup Pad, 5" Dia., Max. 13,000 RPM (Discontinued)
Mfr # 54325
Zoro # G3729311
This Product is Discontinued
Key Features
- Disc Diameter 5 in
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Hook-and-Loop
- Back Mounting Size 5/16"-24
- Max. RPM 13,000 RPM