Eaton
Molded Case Circuit Breaker, 600A, 600V AC, 3 Pole, Free Standing Mounting Style, LG Series
Mfr # LGE3600FAG
Zoro # G3730030
Free Shipping & Returns
$5,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LG
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Explore More Products
- EATON Circuit Breaker, 15A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D15/3
- EATON Circuit Breaker, 400A, 600V AC, 3 Pole PDG33G0400TFAJ
- EATON CHQ 50 Amp Double-Pole Classifed Circuit Breaker for Square D Type QO Loadcenters CHQ250
- EATON Circuit Breaker, 2A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-B2/1-SP
- EATON Circuit Breaker, 20A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C20/1-SP
- EATON Circuit Breaker, 16A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C16/2
- EATON 20A DP Circ Breaker CHF220CS
- EATON Circuit Breaker, 15A, 600V AC, 1 Pole PDG21F0015TFFL
- EATON Molded Case Circuit Breaker, 7A, 600V AC, 3 Pole, Free Standing Mounting Style, HMCP Series HMCP007C0C
- EATON Circuit Breaker, 50A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C50/1-SP
- CONNECTICUT ELECTRIC Connecticut Electric UBITBA230 Circuit Breaker Type A 2-Pole 30A UBITBA230
- Eaton Circuit Breakers