Speedaire
3/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL
Mfr # 10A221
Zoro # G3730343
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,265.99
Key Features
- Pneumatic Hose Length 500 ft.
- Tube Material Nitrile
- Cover Material Chemivic
- Hose Media Air, Water
- Length 500 ft.
Explore More Products
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK 20031496
- SPEEDAIRE Air Hose, 3/8" I.D., 300 psi, 250 ft. L F5Z03830-250
- SPEEDAIRE 1/4" x 250 ft EPDM Bulk Air Hose 200 psi Black 20031486
- SPEEDAIRE 3/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD 10A220
- SPEEDAIRE 1/4" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 20071006
- SPEEDAIRE 1/2" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 10A251
- SPEEDAIRE 1/2" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 20071013
- SPEEDAIRE 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK 20031505
- SPEEDAIRE 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL 20071019
- MILTON INDUSTRIES Milton Industries MIL621-11 Reusable Brass Hose Fittings MIL621-11
- SPEEDAIRE Air Hose, 1/4" I.D., 300 psi, 250 ft. L F5Z02530-250
- Speedaire Multi-purpose Air Hoses