Eaton
Miniature Circuit Breaker, 40 A, 277V AC, 1 Pole, Bolt On Mounting Style, GHB Series
Mfr # GHB1040
Zoro # G3731220
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GHB
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- EATON IEC Supplementary Protector, 6 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C6/2
- EATON Circuit Breaker, 35 A, 600VAC, 3 Poles PDG23F0035TFFL
- EATON Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, BR Series BR120
- EATON Molded Case Circuit Breaker, 15 A, 600V AC, 3 Pole, Free Standing Mounting Style, HMCP Series HMCPE015E0C
- EATON Circuit Breaker, 125 A, 240VAC, 3 Poles PDD23G0125TFFL
- EATON 30 Amp Single-Pole GFCI Breaker BRN130GF
- EATON Circuit Breaker, 80 A, 600VAC, 2 Poles PDG12M0080TFFJ
- EATON Circuit Breaker, 30 A, 120/240V, 1 Pole BAB1030
- EATON Circuit Breaker, 70 A, 600VAC, 1 Pole PDG11M0070TFFJ
- SQUARE D 15A20A Tandem Breaker HOMT1520CP
- SQUARE D Molded Case Circuit Breaker, 100 A, 525V AC, 2 Pole, Unit Mount Mounting Style, BDL Series BDL26100
- Eaton Circuit Breakers