This item is Discontinued.

Swisher Zero Turn Mower, Response Gen2 66", 24 HP Z2466CPKA

Zero Turn Mower, Response Gen2 66", 24 HP (Discontinued)

  • Mfr # Z2466CPKA
  • Zoro # G3734101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z2466CPKA
Zoro #
G3734101
UPC #
728172403299
Country of Origin
United States

Details

Item
Zero Turn Mower,Response Gen2 66",24 HP

Description

Zero Turn Mower,Response Gen2 66 In.,24 HP

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.