Er Tape
Self-Fusing Tape, 1 x 432 in, 20 mil, White
Mfr # GL20W67000
Zoro # G3734491
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Material Silicone Rubber
- Tape Tensile Strength 700 lb/in
- Width 1 in
- Length 432 in
Explore More Products
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Clear GL20C67000
- ER TAPE Self-Fusing Tape, 1x432 in, 20 mil, Yellow GL20Y67000
- ER TAPE Self-Fusing Tape, 1 In x 432 in, Red Oxide GL20R67000
- ER TAPE Triangle Self Fusing Tape, 2 In, Wht/Blue GL20W73A00
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L GL20R676BI
- ER TAPE Rectangle Self Fusing Tape, 2 In., Black GL20B73REC
- ER TAPE Rectangle Self Fusing Tape, 2 In., Gray GL20373REC
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' WHITE 3M10828
- 3M Electrical Tape, 2 mil, 1" x 108 ft., PK9 60-1"X36YD
- NSI INDUSTRIES 7 m Prem Vinyl Large Electrical Tape Purple WW7327
- 3M Electrical Tape, 7 mil, 3/4" x 44 ft., PK100 33+SUPER-3/4X44FT
- Er Tape Electrical Tapes