Klein Tools
6 1/8 in Precision Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated
Mfr # D202-6C
Zoro # G3735146
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Beveled Cutting Edges, Short Jaws
- Handle Type Plastic Dipped
- Jaw Length 7/8 in
- Jaw Width 3/4 in
- Material Steel
Explore More Products
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated D2000-28-INS
- KLEIN TOOLS 5 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated D244-5C
- KLEIN TOOLS Diagonal Cutting Pliers, Bell System, Skinning Holes, 6-Inch D252-6SW
- KLEIN TOOLS IDC Connector Crimping Pliers D234-6
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated D228-8
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Angled Head, 8-Inch 2000-48-EINS
- KLEIN TOOLS Ironworker's Pliers with Tether Ring D213-9STT
- KLEIN TOOLS Combination Pliers, Insulated 12098-EINS
- KLEIN TOOLS 7 3/4 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated D227-7C
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated 64 02 115
- KNIPEX Precision Nippers, 10in.L., Gray 99 14 250
- Klein Tools Pliers