Weg
3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 575V AC Voltage, 1800 Nameplate RPM
Mfr # 00158ET3H145T-W22
Zoro # G3735487
Free Shipping & Returns
$413.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 1.5
- RPM Range 1,701-1,800
- Voltage 575V AC
Explore More Products
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM .2512OT3E56-S
- WEG 00318OT3E56Z-S, 3 HP, 1800 RPM, ODP, 56HZ FRAME, 230/460 VOLTS 00318OT3E56Z-S
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM 00218EG3EL145T-W22
- WEG 3-Phase General Purpose Motor, 2 HP, 90S Frame, 460V AC Voltage, 3,485 Nameplate RPM 13984008
- WEG 00136OS1BJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS 00136OS1BJPR56J-S
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM 13984021
- WEG WEG - 10018OT3E404TSC-W40, MOTOR 100HP 4P 404/5TSC WFA2 10018OT3E404TSC-W40
- WEG WEG - 01512ET3E284JM-W22, 15 HP, 1200 RPM, TEFC, 284/6JM FRAME, 230/460 VOLTS 01512ET3E284JM-W22
- WEG 3-Phase IEEE 841 Motor, 3 HP, 182T Frame, 460V AC Voltage, 1,760 Nameplate RPM 00318ST3QIE182T-W22
- LEESON 3-Phase Brake Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM 122251.00
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM 2N866
- Weg 3-Phase AC Motors