Shop Alternate Products
This Product is Discontinued
Polar-Tech
Test Tube Mailer, 2-9/16 In. W, PK36 (Discontinued)
Mfr # 723/CP
Zoro # G3739041
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Compartments 5
- Compartment Size 2-9/16 x 4-11/64"
- Holds (5) Tubes
- Overall Height 5-1/8"
- Overall Width 2-9/16"