Keson
Measuring Wheel, Spoke, 3 ft Circ, ft./in.
Mfr # RRT12
Zoro # G3740283
Free Shipping & Returns
$86.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 39 1/4 in
- Wheel Dia. 12 1/2 in
- Wheel Rim Material ABS Plastic
Explore More Products
- KESON Measuring Wheel, 4 ft. RR418
- KESON Keson Measuring Wheel, 10,000 Ft, 6 In Wheel, Abs Wheel, Abs, Orange RRT6
- KESON Measuring Wheel Counter, 99999 Ft MP401RCA
- KESON Metric Measuring Wheel, 1M, Spoked, 99,999M MP301M
- KESON Measuring Wheel, Pro, 4 Ft, Solid, 99,999 Ft MP415
- KESON Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft MP301
- KESON Keson Industries RR112 Measuring Wheel With Reset 6992994
- KESON Keson Industries MP301 3 Ft. Circular Measuring Wheel 6166482
- KESON Wheel Measuring 4Ft Electronic MP401E
- DURAWHEEL Measuring Wheel, 1000 m/dm 68912
- DURAWHEEL Measuring Wheel Carry Case for DW-500 68932
- Keson Measuring and Layout Tools