Dayton
30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC
Mfr # 7J365
Zoro # G3740466
Free Shipping & Returns
$3,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230
- Phase 1
- Height 46 5/8 in
- Number of Blades 6
Explore More Products
- DAYTON Tubeaxial Fan w/Drive Pkg, 230 Volt 7AG79
- DAYTON Fan Guard, For Use With 4TM82 and 4C661 508208
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF77
- DAYTON Tubeaxial Fan, Blade Diameter 12 in, 19 3/4 in H, 14 7/16 in W 166203A
- DAYTON Discharge Cap, 26-3/32 In. H, 32 In. W 166221A
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7F921
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AG01
- DAYTON Fan Guard, Inlet or Outlet, Use w/ 5JKE4 166301
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7J375
- DAYTON 36" Tubeaxial Fan 166209A
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7J346
- Dayton Tubeaxial Fans and Accessories