Tough Guy
24" Maroon Floor Brush, Recycled PET, Wood
Mfr # 90754
Zoro # G3743022
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Firmness Stiff
- Bristle Color Maroon
- Handle Length No Handle
- Handle Color No Handle
Explore More Products
- TOUGH GUY 8" Swivel Tile and Grout Brush, Blue Handle 3CPH2
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall 3EDJ5
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Green, Plastic, 10 in L Overall 48LZ34
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall 2VGW6
- TOUGH GUY 8" Red Drain Tube and Pipe Hook Brush 2KU11
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall 2VHJ5
- TOUGH GUY Scrub Brush, Straight, Poly, 20", Red 807N42
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Galvanized Wire, 36 in L Overall 1YTF3
- TOUGH GUY 3 in W Oven/Grill Brush and Scraper, Stiff, 6 in L Handle, 3 in L Brush, Brass, Plastic 1YTU2
- TOUGH GUY 2 in W Duster Brush, Soft, 13 in L Handle, 8 1/2 in L Brush, Gray, Plastic, 13 in L Overall 400F93
- KRAFT TOOL Drywall Texture Single Brush, 9" dia. DW117
- Tough Guy Brushes