Shop Alternate Products
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, Vest Style, 2XL, Repel(TM) Polyester, Gray (Discontinued)
Mfr # 1113133
Zoro # G3743634
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Sizing 2XL
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Gray