Lutron
Dimming Ballast, 120-277 V, 22-1/2 In Lamp
Mfr # H3DT540GU210
Zoro # G3743695
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Dimming Type Full Range Continuous Dimming
- Sound Rating Inaudible in 27dBa Ambient Environment
- Ballast Family Hi Lume(R) 3D
- Ballast Lamp Type T5 Twin
- Standards ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA C22.2 No.74, FCC Part 18 EMI/RFI Emissions, ISO 9001.2000, UL935
Explore More Products
- LUTRON Adapter Plate, For Studded Ballasts CFL-JBA-FAB
- LUTRON Fluorescent Ballast, Dimmable, 32W EC5T832GUNV2
- LUTRON Dimming Ballast, 120-277 V, 15-1/2 In Lamp H3DT536GU210
- LUTRON Dimming Ballast, 120-277V, 45-3/16 In Lamp H3DT554CU210
- LUTRON Fluorescent Ballast, Dimmable, 32W EC5T832GUNV3L
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp IOP-2S28-115-SC-SD
- WATRAN Electronic Ballast, Input Watts 32, 6" L 80227
- CURRENT Dimming Ballast, 120/277V, 48 In Lamp GE432MVPS-N-V03
- WATRAN Electronic Ballast, Input Watts 110 LPT80215
- CURRENT Ballast, Fluorescent, T5,120/277V, 227W GE454MVPS90-E-S
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 94W IZT-3PSP32-SC
- Lutron Dimming Ballasts