Funnel King
Polypropylene, 2 gal., 13", 11-1/2", 2-1/2"
Mfr # 32015
Zoro # G3744185
$68.20
15% off
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Total Capacity 2 gal
- Height 13 in
- Length 11 1/2 in
- Spout Outside Dia. 2 1/2 in
Explore More Products
- FUNNEL KING Funnel, 32 oz., 1" dia. Spout 94460
- FUNNEL KING Polypropylene, 4 qt, 4-3/8", 11-3/4", 2-1/2" 32900
- FUNNEL KING Measuring Container, 2-7/64 qt. Capacity 94363
- FUNNEL KING Pouring Spout, 7/8" dia. 32257-7
- FUNNEL KING Polyethylene, 8 oz., 4-1/8", 4-1/4", 3/8" 32833
- FUNNEL KING Polyethylene, 144 oz., 10", 9", 1-1/16" 90190
- FUNNEL KING Double Capped Funnel Black, 11 in, Length 32125
- FUNNEL KING Double Capped Funnel, Dark Red, 14 1/4 in 32145
- FUNNEL KING All Purpose Hand Tool, Reatil Pkg 32300
- LUBRIMATIC Funnel, 4 qt., Steel, Silver 75-017
- FORM-A-FUNNEL Lawn and Garden Form-A-Funnel LG-101
- Funnel King Funnels & Accessories