Shop Alternate Products
This Product is Discontinued
Westward
Foam Insert, EVA, Black/Blue, For 4PL92 (Discontinued)
Mfr # 6ZGR3
Zoro # G3744833
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 22.36"
- Width 14.72"
- Thickness 1.26"
- Height 1.26"