- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Fittings
- /
- PEX Fittings
- /
- Adapter, Polyalloy, 1/2" Tube
Shop Alternate Products
This Product is Discontinued
Zurn
Adapter, Polyalloy, 1/2" Tube (Discontinued)
Mfr # QQPSFC33XNPK1
Zoro # G3745061
This Product is Discontinued
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x Female Swivel
- Tube Size 1/2"
- Pipe Size - Pipe Fitting 1/2"
Customers Also Purchased
- Brand Zurn
-
MFR #
QQPSFC33XNPK1
-
Zoro #
G3745061
- UPC # 084169013125
- Country of Origin Unknown
- Category PEX Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
PEX Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Overall Length | 1 11/16 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Details
Item | PEX and Pipe Adapter |
Tube Fitting Material | Polyalloy |
Specific Fitting Shape | Adapter |
Fitting Connection Type | PEx x Female Swivel |
Max. Pressure | 80 psi |
Temp. Range | 33 Degrees to 200 Degrees F |
Specific Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | PEX x Female Swivel |
Standards | ASTM F877, ASTMF2159, CAN CSA B137.5 NSF 1 4 NSF 61 |
Pipe Fitting Material | Polyalloy |
Fitting Side B Connection Type | Swivel FNPT |
Resistance Properties | Corrosion-Resistant |
Application | Potable Water |
Fitting Side A Connection Type | Barbed |
Fitting Shape | Adapter |
End Connection Type | Barbed, Threaded |
Connection Type | Barbed x Swivel FNPT |
Maximum Operating Temperature | 200 Degrees F |
For Tube ID | 1/2 in |
Maximum Operating Pressure | 160 psi |
Fitting Material | Polymer |
Minimum Operating Temperature | 33 Degrees F |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Swivel FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Material Polymer, Overall Length 1 11/16 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov