Shop Alternate Products
This Product is Discontinued
Westward
Elect Torque/Angle Wrench, 1/2 In, Fixed (Discontinued)
Mfr # 6PAE7
Zoro # G3745113
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Head Type Fixed
- Ratcheting Yes
- Calibration Certificate Included Yes
- Torque Measurement Type Inch-Pound, Centimeter-Kilogram