Westward
Elect Torque Wrench, 1/2 In In
Mfr # 6PAG0
Zoro # G3745253
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Interchangeable Ratcheting
- Ratcheting Yes
- Calibration Certificate Included Yes, NIST, TAF
- Torque Measurement Type Inch-Pound, Centimeter-Kilogram
Explore More Products
- WESTWARD Elect Torque Wrench, 31.3-626.8 ft lb 39WE12
- WESTWARD Electronic Torque Wrench, Inch-Pound/Newton-Meter, 3/8 in fixed, 5 to 99.5 ft-lb, Ratcheting 4RYL3
- WESTWARD Elect Torque Wrench, 1/4 In, Fixed 4RYL2
- WESTWARD Elect Torque/Angle Wrench, 1/2 In In, Flex 6PAG2
- WESTWARD Elect Torque Wrench, 55-1106 ft lb 39WE11
- WESTWARD ElectTorque Wrench, 3/8In, Changeable 6PAF7
- WESTWARD Elect Torque Wrench, 12.5 to 250.7 ft lb 4RYL8
- SK HAND TOOLS Torque Wrench, 3/8 Dr 30-250 in. lbs. Mc 77025
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 13-7/8" L 10680
- PROTO Elect Torque Wrench, Dial, 1" In J6349
- CENTRAL TOOLS 1/2 Torque Wrenchratchet 25-250Ft/Lb 3T425
- Westward Electronic Torque Wrenches