Zurn
Coupling, Low Lead Brass, 1/2" Pipe
Mfr # QQC33GX
Zoro # G3746994
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Coupling
- Fitting Connection Type PEx
- Tube Size 3/4" x 1/2"
- Pipe Size - Pipe Fitting 1/2"
Explore More Products
- ZURN Adapter, Polyalloy, 1" Tube QQPMC55X
- ZURN Adapter, Polyalloy, 3/4" Tube QQPE44BSX
- ZURN Plug, Polyalloy, PEX, 3/4" Tube, 1/2" Pipe QXP3XP
- ZURN Plug, Polyalloy, PEX, 1/2" Tube, 3/8" Pipe QXP2XP
- ZURN Adapter, Low Lead Brass, 1-1/4" Tube QQ812GX
- ZURN Plug, Polyalloy, PEX, 1/2" Tube, 1" Pipe QXP5XP
- ZURN Transition Coupling, Brass, 3/4" Tube QQC44CGXNPK1
- ZURN Pex Strght Val 1/2B 1/2B APXV1212
- ZURN Adapter, Low Lead Brass, 1-1/2" Tube QQUFC77GX
- APOLLO PEX 3/4 in. Copper Pro Crimp Ring (10-Pack), 10PK APXCR34LT
- B & K TEE PEX 3/4X1/2X1/2"" 5PK UP454A5
- Zurn Fittings