Shop Alternate Products
This Product is Discontinued
Zurn
Suspension Clamp, Pipe, 3/4 In, Plastic (Discontinued)
Mfr # QISC4
Zoro # G3747177
This Product is Discontinued
Key Features
- Material Plastic
- Pipe Size (In.) 3/4
- Type Pipe
- Height (In.) 7/8
- Width (In.) 1-3/4