- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Exam Gloves, Nitrile, Powder Free, Cobalt Blue, L, 200 PK
Shop Alternate Products
This Product is Discontinued
Ansell
Exam Gloves, Nitrile, Powder Free, Cobalt Blue, L, 200 PK (Discontinued)
Mfr # N173
Zoro # G3748491
This Product is Discontinued
Key Features
- Disposable Glove Material Nitrile
- Palm Thickness 2.8 mil
- Color Cobalt Blue
- Powdered/Powder Free Powder Free
- Cuff Beaded
Customers Also Purchased
- Brand Ansell
-
MFR #
N173
-
Zoro #
G3748491
- UPC # 683438541736
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | L/Standard |
Size- Alpha | L |
Size - Numeric | 9 |
Details
Item | Exam Gloves |
Disposable Glove Material | Nitrile |
Palm Thickness | 2.8 mil |
Color | Cobalt Blue |
Powdered/Powder Free | Powder Free |
Cuff | Beaded |
Cuff Thickness | 3.00 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Latex Content | Latex Free |
Sterile/Non-Sterile | Non-Sterile |
Aloe Inner Surface | No |
Glove Texture Location | Fingers Only |
Color Family | Blue |
Lining | Unlined |
Metal Detectable | No |
Disposable Glove Palm Thickness | 3.00 to 3.99 mil |
Finger Thickness | 3.00 mil |
Application | Food Processing, Life Sciences, Healthcare |
Disposable Glove Grade | Exam, Medical |
Standards | Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Glove Texture | Grain |
Brand and Series | Ansell Microflex N17 |
Nominal Palm Thickness | 3 mil |
Disposable Glove Type | General Purpose, Medical-Grade |
Glove Materials | Nitrile |
Medical Glove Type | Exam |
Double Gloving Method | Inner/Outer |
Latex-Free | Yes |
Acceptable Quality Level (AQL) | 1.5 |
Silicone-Free | No |
Series | N17 |
Texture Location | Fingertips |
Glove Treatments | Powder-Free |
Texture | Grain |
Tested for Chemotherapy Drugs | No |
Tested for Fentanyl Protection | No |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 3 mil, Disposable Glove Type General Purpose, Medical-Grade, Double Gloving Method Inner/Outer, Finger Thickness 3 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS, Sterile/Non-Sterile Non-Sterile