Shop Alternate Products
This Product is Discontinued
Condor
XL Class 2 High Visibility Vest, Lime (Discontinued)
Mfr # 11K777
Zoro # G3748927
This Product is Discontinued
Key Features
- Color Lime
- Size Xl
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U-Block