Trion
Air Cleaner Filter, For TRION CAC500M
Mfr # 1000-3000-0101
Zoro # G3750205
$146.28
39% off
Sold in multiples of 2 for $176.90
Free Shipping & Returns
$176.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 17 in x 17 in x 9 in
- Nominal Height 17 in
- Nominal Width 17 in
- Nominal Depth 9 in
- For Use With Mfr. No. CAC500M
Explore More Products
- TRION Air Cleaner Filter, 20x21x5" 340553-001
- TRION Filter, 25 In. W, 5 In. D, 20 In. H, PK3 255649-102
- TRION Air Cleaner Filter, Filter Type Pleated, MERV 8, 25 in W x 5 in D x 16 in H, 3 Pack 255649-105
- TRION Filter, 20 In. W, 5 In. D, 20 In. H, PK4 255649-103
- KINGSCOTE Pond Dye, Blue/Green, 5 gal. 206008 -05G
- AIR SYSTEMS INTL Filter Bowl O-Ring, Bb100 Series WL113
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction AC9200W
- DURAFLOW FILTRATION Pre/Post Filter for Trion Air Cleaners HE1400, MAX5-1400 (2-Pack) A61041-Trion 2 PK
- STENS Pre-Filter For Tecumseh 740061A, 740061, 36634 100-483
- DURAFLOW FILTRATION RV AC Foam Filter for 6798A3761 and 108892-01-703 -15x15x1/4- 1 Pk DFF3761
- GE 15 in. x 9-7/8 Air Filter for Zoneline Room Air Conditioners WP85X10008
- Trion Air Cleaner Filters