Air Handler
Mesh Air Filter, 16x20x2"
Mfr # 2TE97
Zoro # G3750607
Sold in multiples of 2 for $106.30
$106.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x2
- Actual Filter Size 15-1/2 in x 19-1/2 in x 1-3/4 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Initial Resistance 0.38"WC
Explore More Products
- AIR HANDLER Grease Filter, 16x20x2" 4C880
- AIR HANDLER Range Hood Filter, 16x25x2" 2EJY6
- AIR HANDLER Range Hood Filter, 11-1/2x11-3/4x3/8" 6JKC4
- AIR HANDLER Mesh Air Filter, 20x25x1" 2GGT8
- AIR HANDLER Range Hood Filter, 16x20x2" 2EJY5
- AIR HANDLER Range Hood Filter, 8-1/4x11-1/4x3/8" 6JKA6
- AIR HANDLER Grease Filter, 16x25x2" 5C108
- AIR HANDLER Hood Filter, 10-1/2x10-1/2x3-1/4" 6JKA9
- AIR HANDLER Range Hood Filter, 9-1/2x9-1/2x3/32" 6JKC6
- AIR HANDLER Mesh Air Filter, 10x20x2" 4C405
- AMERICAN METAL FILTER 20 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate HPOG202020
- Air Handler Steel Filters