Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 7.0/27W, S8 Miniature Halogen Light Bulb (Discontinued)
Mfr # 3057NH/BP2
Zoro # G3751063
This Product is Discontinued
Key Features
- Max. Overall Bulb Length 2-3/32"
- Voltage 13/14
- Max Overall Bulb Length 2-3/32"
- Lighting Technology Halogen
- Trade Number 3057NH