- Home
- /
- Heating & Cooling
- /
- Filters
- /
- Mini-Pleat & V-Bank Filters
- /
- Mini-Pleat Air Filter w/ Gasket, 16x25x2", MERV 14
Shop Alternate Products
This Product is Discontinued
3M
Mini-Pleat Air Filter w/ Gasket, 16x25x2", MERV 14 (Discontinued)
Mfr # F980
Zoro # G3753811
This Product is Discontinued
Key Features
- Nominal Filter Size 16x25x2
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location 4 Sides
- Media Material Synthetic
Customers Also Purchased
- Brand 3M
-
MFR #
F980
-
Zoro #
G3753811
- UPC # 051138934279
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 16x25x2 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Nominal Depth | 2 in |
Actual Depth | 1 7/8 in |
Actual Width | 15 3/8 in |
Actual Height | 24 3/8 in |
Actual Filter Size | 24-3/8 in x 15-3/8 in x 1-7/8 in |
Details
Performance Rating | MERV 14 |
Air Filter Header Type | No Header |
Gasket Location | 4 Sides |
Media Material | Synthetic |
Final Resistance | 1.4" WC |
Filters Out | Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments |
Filter Efficiency - Air Filters | 90% to 95% |
Initial Resistance | 0.37" WC |
Max. Temp. | 122 Degrees F |
Style - Air Filters | Box |
Item | Mini-Pleat Air Filter |
Pleats per Linear Feet | 60 |
MERV | 14 |
Air Flow | 492 fpm |
Green Environmental Attribute | Product Has MERV Rating of 13 or Higher |
Filter Pack Enclosure | 100% Synthetic Frame, Lightweight, Resists Moisture, Integral Seals |
Max. Air Flow | 625 fpm |
Avg. Atmospheric Efficiency | 90 to 95% |
Removes Particles Down To | 0.3 to 1.0 microns |
Frame Type | 2" Plastic |
Media Color | Blue/White |
Medium Velocity | 375 fpm |
Med. Initial Resistance | 0.25" WC |
Recommended Final Resistance | 1.4 in wc |
Frame or Header Material | Synthetic |
Air Filter Item | Mini-Pleat Air Filter |
MERV-A | 12 |
Media Area | 35 sq ft |
Standards | UL 900 Class 1 |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 16x25x2, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Material Synthetic, Frame or Header Material Synthetic, Air Filter Header Type No Header, Gasket Location 4 Sides, Media Color Blue/White, Media Area 35 sq ft, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments