Zoro Select
Multidepth Shipping Carton, 20 In. L
Mfr # 1PJV4
Zoro # G3754301
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Width 20 in
- Inside Depth 10"
- Maximum Weight 100 lb.
- Color Brown
Explore More Products
- ZORO SELECT Corrugated Box, 12" x 12" x 12", Kraft, 25/Bundle 11A689
- ZORO SELECT Corrugated Boxes, 22" x 10" x 9", Kraft, 20/Bundle 493T46
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle 55VG53
- ZORO SELECT Long Corrugated Boxes, 16" x 6" x 6", Kraft, 25/Bundle 11R229
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 5", Kraft, 25/Bundle 11R365
- ZORO SELECT Corrugated Boxes, 12" x 12" x 8", White, 25/Bundle 22XL54
- ZORO SELECT Recycle Collection Box, White, PK10 4UAA6
- ZORO SELECT Telescoping Inner Boxes, 24" x 24" x 40", Kraft, 10/Bundle 55VL44
- ZORO SELECT Shipping Carton, Kraft, 20 In. L, 14 In. W 11A792
- ZORO SELECT Long Corrugated Boxes, 30" x 6" x 6", Kraft, 25/Bundle 11R258
- ZORO SELECT Corrugated Boxes, 20" x 14" x 16", Kraft, 20/Bundle 22XL14
- Zoro Select Shipping & Moving Boxes