- Home
- /
- Heating & Cooling
- /
- Filters
- /
- Electrostatic Filters
- /
- Mini-Pleat Filter w/ Gasket, 12x20x2", MERV 11
Shop Alternate Products
This Product is Discontinued
3M
Mini-Pleat Filter w/ Gasket, 12x20x2", MERV 11 (Discontinued)
Mfr # E278
Zoro # G3754396
This Product is Discontinued
Key Features
- Nominal Filter Size 12x20x2
- Performance Rating MERV 11
- Nominal Depth 2 in
- Nominal Height 12 in
- Nominal Width 20 in
Customers Also Purchased
- Brand 3M
-
MFR #
E278
-
Zoro #
G3754396
- UPC # 051138936730
- Country of Origin United States
- Category Electrostatic Filters
Dimensions
Nominal Filter Size | 12x20x2 |
Nominal Depth | 2 in |
Nominal Height | 12 in |
Nominal Width | 20 in |
Actual Width | 11 3/8 in |
Actual Filter Size | 19 3/8 in x 11 3/8 in x 1 7/8 in |
Actual Depth | 1 7/8 in |
Actual Height | 19 3/8 in |
Details
Performance Rating | MERV 11 |
Style - Air Filters | Panel |
Media Color | Green |
Frame Type | 2" Plastic |
Filters Out | MERV 9-12 Legionella, Humidifier Dust, Lead Dust, Coal Dust, Milled Flour, Auto Emission Particulates, Nebulizer Droplets |
Med. Initial Resistance | 0.17" WC |
Air Flow | 492 fpm |
Standards | UL 900 Class 1 |
Filter Pack Enclosure | 100% Synthetic Frame, Lightweight, Resists Moisture, Integral Seals |
Removes Particles Down To | 1.0 to 3.0 microns |
Medium Velocity | 375 fpm |
Media Area | 20 sq. ft. |
MERV-A | 8 |
Recommended Final Resistance | 1.4" WC |
Avg. Atmospheric Efficiency | 60 to 65% |
Max. Temp. | 122 Degrees F |
Air Filter Header Type | No Header |
Air Filter Item | Mini-Pleat Air Filter |
MERV | 11 |
Pleats per Linear Feet | 60 |
Media Material | Synthetic |
Item | Mini-Pleat Air Filter |
Final Resistance | 1.4" WC |
Filter Efficiency - Air Filters | 60% to 65% |
Initial Resistance | 0.26" WC |
Max. Air Flow | 625 fpm |
Description
Mini-Pleat Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 12x20x2, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Material Synthetic, Air Filter Header Type No Header, Media Color Green, Media Area 20 sq ft, Filters Out MERV 9-12 Legionella, Humidifier Dust, Lead Dust, Coal Dust, Milled Flour, Auto Emission Particulates, Nebulizer Droplets, Removes Particles Down To 1.0 to 3.0 microns, Recommended Final Resistance 1.4 in WC